Motion
32AT20/6000AFX

OPTIBELT CORPORATION
32AT20/6000AFX

AT20, 32 mm Width, 1200 Teeth, Neoprene Material
MI ITEM #11844421
MFR #32AT20/6000AFX
Price$1,563.10/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
32AT20/6000AFX

AT20, 32 mm Width, 1200 Teeth, Neoprene Material
MI ITEM #11844421
MFR #32AT20/6000AFX

Mfr description
32AT20/6000AFX OPTIBELT ALPHA FLEX TIMIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,563.10/bt

Specifications

Dimensions

  • Overall Width  
    32 mm

Details

  • Belt Type
    AT20
  • Material
    Neoprene
  • Number Of Teeth  
    1200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)