Motion
DT10/1320 SL
DT10, 132 Teeth, Polyurethane Material
MI ITEM #11844463
MFR #DT10/1320 SL
Price$1,473.59/sl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DT10, 132 Teeth, Polyurethane Material
MI ITEM #11844463
MFR #DT10/1320 SL

Mfr description
DT10/1320 OPTIBELT ALPHA TORQUE SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,473.59/sl

Specifications

Details

  • Belt Type
    DT10
  • Material
    Polyurethane
  • Number Of Teeth  
    132

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)