Motion
1190-D14M-55
D14M, 14 mm Pitch, 1190 mm Pitch Length, 55 mm Width, Chloroprene Material
MI ITEM #11844475
MFR #1190-D14M-55
Price$1,260.38/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D14M, 14 mm Pitch, 1190 mm Pitch Length, 55 mm Width, Chloroprene Material
MI ITEM #11844475
MFR #1190-D14M-55

Mfr description
1190-D14M-55 OPTIBELT OMEGA DOUBLE-SIDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,260.38/bt

Specifications

Dimensions

  • Overall Width  
    55 mm
  • Pitch
    14 mm
  • Pitch Length
    1190 mm

Details

  • Belt Type
    D14M
  • Material
    Chloroprene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)