Motion
1190-D14M-170
D14M, 14 mm Pitch, 1190 mm Pitch Length, 170 mm Width, Chloroprene Material
Mi Item #11844478
MFR #1190-D14M-170
Price$3,881.84/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D14M, 14 mm Pitch, 1190 mm Pitch Length, 170 mm Width, Chloroprene Material
Mi Item #11844478
MFR #1190-D14M-170

Mfr description
1190-D14M-170 OPTIBELT OMEGA DOUBLE-SIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,881.84/bt

Specifications

Dimensions

  • Overall Width  
    170 mm
  • Pitch
    14 mm
  • Pitch Length
    1190 mm

Details

  • Belt Type
    D14M
  • Material
    Chloroprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)