Motion
1400-D14M-55
1400-D14M-55
MI ITEM #11844480
MFR #1400-D14M-55
Price$1,383.98/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1400-D14M-55
MI ITEM #11844480
MFR #1400-D14M-55

Mfr description
1400-D14M-55 OPTIBELT OMEGA DOUBLE-SIDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,383.98/bt

Specifications

Dimensions

  • Overall Width  
    55 mm
  • Pitch
    14 mm
  • Pitch Length
    1400 mm

Details

  • Belt Type
    D14M
  • Material
    Chloroprene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)