1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
D14M1400 SL
Synchronous Timing Belt - 14M, 14 mm Pitch, 1400 mm Pitch Length, 285 mm Width, Rubber Material
MI ITEM #
11844484
MFR #
D14M1400 SL
Price
$5,631.99
/sl
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION D14M1400 SL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
D14M1400 SL
Synchronous Timing Belt - 14M, 14 mm Pitch, 1400 mm Pitch Length, 285 mm Width, Rubber Material
MI ITEM #
11844484
MFR #
D14M1400 SL
Mfr description
D14M1400 OPTIBELT OMEGA SLEEVES DOUBLE-S
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,631
.99
/sl
Add to Cart
Specifications
Dimensions
Belt Width
285 mm
Overall
Width
285 mm
Pitch
14 mm
Pitch Length
1400 mm
Weight
0.01 lbs/ft
Details
Belt Section
14M
Belt Type
14M
Belt/Slab
Slab
Material
Rubber
Number Of Toothed Sides
2
Sided
Double Sided
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items