Motion
4T2.5/120
T2.5, 2.50 mm Pitch, 120 mm Pitch Length, 4 mm Width, Polyurethane Material
Mi Item #11844531
MFR #4T2.5/120
Price$12.73/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T2.5, 2.50 mm Pitch, 120 mm Pitch Length, 4 mm Width, Polyurethane Material
Mi Item #11844531
MFR #4T2.5/120

Mfr description
4T2.5/120 OPTIBELT ALPHA TORQUE TIMING B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.73/bt

Specifications

Dimensions

  • Overall Width  
    4 mm
  • Pitch
    2.50 mm
  • Pitch Length
    120 mm

Details

  • Belt Type
    T2.5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)