1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
4T2.5/160
T2.5, 2.50 mm Pitch, 160 mm Pitch Length, 4 mm Width, Polyurethane Material
MI ITEM #
11844543
MFR #
4T2.5/160
Your Price
$10.93
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 4T2.5/160
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
4T2.5/160
T2.5, 2.50 mm Pitch, 160 mm Pitch Length, 4 mm Width, Polyurethane Material
MI ITEM #
11844543
MFR #
4T2.5/160
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$10.93
/bt
(List
$12.58
)
Qty
Add to Cart
Overview
Mfr description
4T2.5/160 OPTIBELT ALPHA TORQUE TIMING B
Specifications
Belt Type
T2.5
Pitch
2.50 mm
Overall Width
4 mm
Material
Polyurethane
Pitch Length
160 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data