Motion
12T2.5/277
T2.5, 2.50 mm Pitch, 277.50 mm Pitch Length, 12 mm Width, Polyurethane Material
MI ITEM #11844588
MFR #12T2.5/277
List Price$23.81/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T2.5, 2.50 mm Pitch, 277.50 mm Pitch Length, 12 mm Width, Polyurethane Material
MI ITEM #11844588
MFR #12T2.5/277

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.81/bt for your price

Overview

Mfr description
12T2.5/277 OPTIBELT ALPHA TORQUE TIMING

Specifications

  • Belt Type
    T2.5
  • Pitch
    2.50 mm
  • Overall Width
  • Material
    Polyurethane
  • Pitch Length
    277.50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought