Motion
12T2.5/285
T2.5, 2.50 mm Pitch, 285 mm Pitch Length, 12 mm Width, Polyurethane Material
Mi Item #11844594
MFR #12T2.5/285
Price$24.80/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T2.5, 2.50 mm Pitch, 285 mm Pitch Length, 12 mm Width, Polyurethane Material
Mi Item #11844594
MFR #12T2.5/285

Mfr description
12T2.5/285 OPTIBELT ALPHA TORQUE TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.80/bt

Specifications

Dimensions

  • Overall Width  
    12 mm
  • Pitch
    2.50 mm
  • Pitch Length
    285 mm

Details

  • Belt Type
    T2.5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)