1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
6T2.5/500
T2.5, 2.50 mm Pitch, 500 mm Pitch Length, 6 mm Width, Polyurethane Material
MI ITEM #
11844637
MFR #
6T2.5/500
Your Price
$19.41
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 6T2.5/500
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
6T2.5/500
T2.5, 2.50 mm Pitch, 500 mm Pitch Length, 6 mm Width, Polyurethane Material
MI ITEM #
11844637
MFR #
6T2.5/500
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$19.41
/bt
(List
$22.32
)
Qty
Add to Cart
Overview
Mfr description
6T2.5/500 OPTIBELT ALPHA TORQUE TIMING B
Specifications
Belt Type
T2.5
Pitch
2.50 mm
Overall Width
6 mm
Material
Polyurethane
Pitch Length
500 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought