Motion
12T2.5/915
12T2.5/915
Mi Item #11844661
MFR #12T2.5/915
Price$54.72/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12T2.5/915
Mi Item #11844661
MFR #12T2.5/915

Mfr description
12T2.5/915 OPTIBELT ALPHA TORQUE TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.72/bt

Specifications

Dimensions

  • Overall Width  
    12 mm
  • Pitch
    2.50 mm
  • Pitch Length
    915 mm

Details

  • Belt Type
    T2.5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)