Motion
2/3V1320
Narrow KB Banded V-Belt - 3V, 3/8 in Top Width, 2 Strand, 132 in Nominal Outside Length, Smooth
MI ITEM #11844695
MFR #2/3V1320
List Price$188.29/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow KB Banded V-Belt - 3V, 3/8 in Top Width, 2 Strand, 132 in Nominal Outside Length, Smooth
MI ITEM #11844695
MFR #2/3V1320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$188.29/bt for your price

Overview

Mfr description
2/3V1320 OPTIBELT KB KRAFTBANDS WITH WED

Specifications

  • Section
    3V
  • Number Of Strands
    2
  • Nominal Outside Length
    132 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought