Motion
2/8VRP1500
Narrow KB Red Power 3 Banded V-Belt - 8V, 1 in Top Width, 2 Strand, 150 in Nominal Outside Length, Smooth
MI ITEM #11844745
MFR #2/8VRP1500
Price$1,458.42/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow KB Red Power 3 Banded V-Belt - 8V, 1 in Top Width, 2 Strand, 150 in Nominal Outside Length, Smooth
MI ITEM #11844745
MFR #2/8VRP1500

Mfr description
2/8VRP1500 OPTIBELT KB RED POWER 3 KRAFT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,458.42/bt

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    150 in
  • Top Width Per Strand
    1 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    8V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)