Motion
2/8VRP3750
Narrow KB Red Power 3 Banded V-Belt - 8V, 1 in Top Width, 2 Strand, 375 in Nominal Outside Length, Smooth
MI ITEM #11844774
MFR #2/8VRP3750
List Price$3,802.02/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow KB Red Power 3 Banded V-Belt - 8V, 1 in Top Width, 2 Strand, 375 in Nominal Outside Length, Smooth
MI ITEM #11844774
MFR #2/8VRP3750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,802.02/bt for your price

Overview

Mfr description
2/8VRP3750 OPTIBELT KB RED POWER 3 KRAFT

Specifications

  • Section
    8V
  • Number Of Strands
    2
  • Nominal Outside Length
    375 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought