Motion
21X6X610
21X6X610
MI ITEM #11844783
MFR #21X6X610
List Price$73.78/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21X6X610
MI ITEM #11844783
MFR #21X6X610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.78/bt for your price

Overview

Mfr description
21X6X610 OPTIBELT VARIO POWER VARIABLE S
  • Performance: Capable of transferring heavy loads.
  • Extended Life: Low-stretch fiberglass cords resist stretching and specialized abrasion-resistant bonded fabric cover for longer belt life.
  • Temperature Range: Increased ranges from -22 to 212°F.
  • Increased Flex Range: Capable of running on smaller sheaves than conventional variable speed belts.

Specifications

  • Pitch Length
    610 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text