1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
26X8X672
Variable Speed Belt - 26 mm Top Width, 672 mm Pitch Length, 8 mm Overall Height
Mi Item #
11844795
MFR #
26X8X672
Price
$106.56
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
OPTIBELT CORPORATION 26X8X672
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
26X8X672
Variable Speed Belt - 26 mm Top Width, 672 mm Pitch Length, 8 mm Overall Height
Mi Item #
11844795
MFR #
26X8X672
Mfr description
26X8X672 OPTIBELT VARIO POWER VARIABLE S
Performance: Capable of transferring heavy loads.
Extended Life: Low-stretch fiberglass cords resist stretching and specialized abrasion-resistant bonded fabric cover for longer belt life.
Temperature Range: Increased ranges from -22 to 212°F.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$106
.56
/bt
Add to Cart
Specifications
Dimensions
Overall
Height
8 mm
Pitch Length
672 mm
Top
Width
26 mm
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items