Motion
26X8X762
26X8X762
MI ITEM #11844798
MFR #26X8X762
Your Price$93.42/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26X8X762
MI ITEM #11844798
MFR #26X8X762

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$93.42/bt(List $107.44)

Overview

Mfr description
26X8X762 OPTIBELT VARIO POWER VARIABLE S
  • Performance: Capable of transferring heavy loads.
  • Extended Life: Low-stretch fiberglass cords resist stretching and specialized abrasion-resistant bonded fabric cover for longer belt life.
  • Temperature Range: Increased ranges from -22 to 212°F.
  • Increased Flex Range: Capable of running on smaller sheaves than conventional variable speed belts.

Specifications

  • Pitch Length
    762 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text