Overview
Mfr description
28X8X1500 OPTIBELT VARIO POWER VARIABLE
- Performance: Capable of transferring heavy loads.
- Extended Life: Low-stretch fiberglass cords resist stretching and specialized abrasion-resistant bonded fabric cover for longer belt life.
- Temperature Range: Increased ranges from -22 to 212°F.
- Increased Flex Range: Capable of running on smaller sheaves than conventional variable speed belts.
Specifications
- Pitch Length500 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data