Motion
3/8VRP1250
Narrow KB Red Power 3 Banded V-Belt - 8V, 1 in Top Width, 3 Strand, 125 in Nominal Outside Length, Smooth
MI ITEM #11844832
MFR #3/8VRP1250
List Price$1,763.71/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow KB Red Power 3 Banded V-Belt - 8V, 1 in Top Width, 3 Strand, 125 in Nominal Outside Length, Smooth
MI ITEM #11844832
MFR #3/8VRP1250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,763.71/bt for your price

Overview

Mfr description
3/8VRP1250 OPTIBELT KB RED POWER 3 KRAFT

Specifications

  • Section
    8V
  • Number Of Strands
    3
  • Nominal Outside Length
    125 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text