1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
129-3MHP-6
3MHP, 3 mm Pitch, 129 mm Pitch Length, 6 mm Width, Chloroprene Material
MI ITEM #
11844858
MFR #
129-3MHP-6
List Price
$14.77
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 129-3MHP-6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
129-3MHP-6
3MHP, 3 mm Pitch, 129 mm Pitch Length, 6 mm Width, Chloroprene Material
MI ITEM #
11844858
MFR #
129-3MHP-6
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$14.77
/bt
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
129-3MHP-6 OPTIBELT OMEGA HP HIGH PERFOR
Specifications
Belt Type
3MHP
Pitch
3 mm
Overall Width
6 mm
Material
Chloroprene
Pitch Length
129 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data