Motion
525-3MHP-9
Synchronous Timing Belt - 3M, 3 mm Pitch, 525 mm Pitch Length, 9 mm Width, 175 Teeth, Rubber Material
MI ITEM #11845063
MFR #525-3MHP-9
Price$25.10/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 3M, 3 mm Pitch, 525 mm Pitch Length, 9 mm Width, 175 Teeth, Rubber Material
MI ITEM #11845063
MFR #525-3MHP-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.10/bt

Specifications

Dimensions

  • Belt Width
    9 mm
  • Overall Width  
    9 mm
  • Pitch
    3 mm
  • Pitch Length
    525 mm
  • Weight
    0.02 lbs

Details

  • Belt Section
    3M
  • Belt Type
    3M
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Fabric Type
    Abrasion-Resistant Fabric
  • Material
    Rubber
  • Max Operating Temperature
    100°C / 212 °F
  • Maximum Temperature
    100°C / 212 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Number Of Teeth  
    175
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30 to 100°C / -22 to 212 °F
  • Reinforcement Material
    Fiberglass
  • Resistance Features
    Static Conductive
  • Sided
    Single Sided

Overview

Mfr description
525-3MHP-9 OPTIBELT OMEGA HP HIGH PERFOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought