Motion
738-3MHP-9
3MHP, 9 mm Width, 246 Teeth, Rubber Material
Mi Item #11845117
MFR #738-3MHP-9
Price$30.18/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3MHP, 9 mm Width, 246 Teeth, Rubber Material
Mi Item #11845117
MFR #738-3MHP-9

Mfr description
738-3MHP-9 OPTIBELT OMEGA HP HIGH PERFOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.18/bt

Specifications

Dimensions

  • Overall Width  
    9 mm

Details

  • Belt Type
    3MHP
  • Material
    Rubber
  • Number Of Teeth  
    246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)