1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
3MHP738 SL
3MHP, 6 mm Width, 246 Teeth, Chloroprene Material
MI ITEM #
11845119
MFR #
3MHP738 SL
List Price
$1,084.67
/sl
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 3MHP738 SL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
3MHP738 SL
3MHP, 6 mm Width, 246 Teeth, Chloroprene Material
MI ITEM #
11845119
MFR #
3MHP738 SL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,084.67
/sl
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
3MHP738 OPTIBELT OMEGA HP SLEEVES HIGH P
Specifications
Belt Type
3MHP
Overall Width
6 mm
Material
Chloroprene
Number Of Teeth
246
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought