Motion
5/3V850
Narrow KB Banded V-Belt - 3V, 3/8 in Top Width, 5 Strand, 85 in Nominal Outside Length, Smooth
MI ITEM #11845176
MFR #5/3V850
Price$292.32/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow KB Banded V-Belt - 3V, 3/8 in Top Width, 5 Strand, 85 in Nominal Outside Length, Smooth
MI ITEM #11845176
MFR #5/3V850

Mfr description
5/3V850 OPTIBELT KB KRAFTBANDS WITH WEDG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.32/bt

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    85 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    3V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)