Motion
4/SPCRP7100
Metric KB Red Power 3 Banded V-Belt - SPC, 22 mm Top Width, 4 Strand, 7100 mm Nominal Outside Length, Smooth
MI ITEM #11845718
MFR #4/SPCRP7100
Price$6,136.53/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric KB Red Power 3 Banded V-Belt - SPC, 22 mm Top Width, 4 Strand, 7100 mm Nominal Outside Length, Smooth
MI ITEM #11845718
MFR #4/SPCRP7100

Mfr description
4/SPCRP7100 OPTIBELT KB RED POWER 3 KRAF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,136.53/bt

Specifications

Dimensions

  • Belt Height
    18 mm
  • Nominal Outside Length
    7100 mm
  • Top Width Per Strand
    22 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Section
    SPC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)