1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
52X16X2165
Variable Speed Belt - 52 mm Top Width, 2165 mm Pitch Length, 16 mm Overall Height
MI ITEM #
11845805
MFR #
52X16X2165
Price
$527.93
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
OPTIBELT CORPORATION 52X16X2165
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
52X16X2165
Variable Speed Belt - 52 mm Top Width, 2165 mm Pitch Length, 16 mm Overall Height
MI ITEM #
11845805
MFR #
52X16X2165
Mfr description
52X16X2165 OPTIBELT VARIO POWER VARIABLE
Performance: Capable of transferring heavy loads.
Extended Life: Low-stretch fiberglass cords resist stretching and specialized abrasion-resistant bonded fabric cover for longer belt life.
Temperature Range: Increased ranges from -22 to 212°F.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$527
.93
/bt
Add to Cart
Specifications
Dimensions
Overall
Height
16 mm
Pitch Length
2165 mm
Top
Width
52 mm
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items