Motion
70X18X1900
Variable Speed Belt - 70 mm Top Width, 1900 mm Pitch Length, 18 mm Overall Height
MI ITEM #11845815
MFR #70X18X1900
Price$666.98/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Speed Belt - 70 mm Top Width, 1900 mm Pitch Length, 18 mm Overall Height
MI ITEM #11845815
MFR #70X18X1900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$666.98/bt

Specifications

Dimensions

  • Overall Height  
    18 mm
  • Pitch Length
    1900 mm
  • Top Width  
    70 mm

Overview

Mfr description
70X18X1900 OPTIBELT VARIO POWER VARIABLE
  • Performance: Capable of transferring heavy loads.
  • Extended Life: Low-stretch fiberglass cords resist stretching and specialized abrasion-resistant bonded fabric cover for longer belt life.
  • Temperature Range: Increased ranges from -22 to 212°F.
  • Increased Flex Range: Capable of running on smaller sheaves than conventional variable speed belts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought