Motion
CC86
Classical Double Sided V-Belt - CC, 7/8 in Top Width, 1 Strand, 90 in Nominal Outside Length, Smooth
MI ITEM #11845840
MFR #CC86
List Price$189.91/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Double Sided V-Belt - CC, 7/8 in Top Width, 1 Strand, 90 in Nominal Outside Length, Smooth
MI ITEM #11845840
MFR #CC86

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$189.91/bt for your price

Overview

Mfr description
CC86 OPTIBELT DK DOUBLE-SIDED V-BELTS

Specifications

  • Section
    CC
  • Number Of Strands
    1
  • Nominal Outside Length
    90 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    7/8 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Belt Height
    23/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text