Motion
560-S8M-500
S8M, 50 mm Width, 70 Teeth, Chloroprene Material
Mi Item #11845863
MFR #560-S8M-500
Price$118.63/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S8M, 50 mm Width, 70 Teeth, Chloroprene Material
Mi Item #11845863
MFR #560-S8M-500

Mfr description
560-S8M-500 OPTIBELT STD TIMING BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.63/bt

Specifications

Dimensions

  • Overall Width  
    50 mm

Details

  • Belt Type
    S8M
  • Material
    Chloroprene
  • Number Of Teeth  
    70
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)