1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
560-S8M-850
S8M, 85 mm Width, 70 Teeth, Chloroprene Material
MI ITEM #
11845864
MFR #
560-S8M-850
List Price
$190.61
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 560-S8M-850
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
560-S8M-850
S8M, 85 mm Width, 70 Teeth, Chloroprene Material
MI ITEM #
11845864
MFR #
560-S8M-850
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$190.61
/bt
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
560-S8M-850 OPTIBELT STD TIMING BELTS
Specifications
Belt Type
S8M
Overall Width
85 mm
Material
Chloroprene
Number Of Teeth
70
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data