1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
600-S8M-300
S8M, 30 mm Width, 75 Teeth, Chloroprene Material
MI ITEM #
11845866
MFR #
600-S8M-300
List Price
$75.75
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 600-S8M-300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
600-S8M-300
S8M, 30 mm Width, 75 Teeth, Chloroprene Material
MI ITEM #
11845866
MFR #
600-S8M-300
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$75.75
/bt
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
600-S8M-300 OPTIBELT STD TIMING BELTS
Specifications
Belt Type
S8M
Overall Width
30 mm
Material
Chloroprene
Number Of Teeth
75
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data