Motion
720-S8M-200
S8M, 20 mm Width, 90 Teeth, Chloroprene Material
Mi Item #11845893
MFR #720-S8M-200
Price$60.25/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S8M, 20 mm Width, 90 Teeth, Chloroprene Material
Mi Item #11845893
MFR #720-S8M-200

Mfr description
720-S8M-200 OPTIBELT STD TIMING BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.25/bt

Specifications

Dimensions

  • Overall Width  
    20 mm

Details

  • Belt Type
    S8M
  • Material
    Chloroprene
  • Number Of Teeth  
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)