1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
824-S8M-500
S8M, 50 mm Width, 103 Teeth, Chloroprene Material
MI ITEM #
11845927
MFR #
824-S8M-500
List Price
$151.58
/bt
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 824-S8M-500
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
824-S8M-500
S8M, 50 mm Width, 103 Teeth, Chloroprene Material
MI ITEM #
11845927
MFR #
824-S8M-500
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$151.58
/bt
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
824-S8M-500 OPTIBELT STD TIMING BELTS
Specifications
Belt Type
S8M
Overall Width
50 mm
Material
Chloroprene
Number Of Teeth
103
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data