Motion
2800-S8M-300
S8M, 30 mm Width, 350 Teeth, Chloroprene Material
Mi Item #11846085
MFR #2800-S8M-300
Price$255.13/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S8M, 30 mm Width, 350 Teeth, Chloroprene Material
Mi Item #11846085
MFR #2800-S8M-300

Mfr description
2800-S8M-300 OPTIBELT STD TIMING BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.13/bt

Specifications

Dimensions

  • Overall Width  
    30 mm

Details

  • Belt Type
    S8M
  • Material
    Chloroprene
  • Number Of Teeth  
    350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)