Motion
2800-S8M-850
S8M, 85 mm Width, 350 Teeth, Chloroprene Material
Mi Item #11846087
MFR #2800-S8M-850
Price$714.22/bt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S8M, 85 mm Width, 350 Teeth, Chloroprene Material
Mi Item #11846087
MFR #2800-S8M-850

Mfr description
2800-S8M-850 OPTIBELT STD TIMING BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$714.22/bt

Specifications

Dimensions

  • Overall Width  
    85 mm

Details

  • Belt Type
    S8M
  • Material
    Chloroprene
  • Number Of Teeth  
    350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)