1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
H 200-14
0 - 0.5000 in Pitch, 14 Tooth, 12 mm Bore Dia., 55.22 mm OD
MI ITEM #
11846267
MFR #
H 200-14
Price
$57.62
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
OPTIBELT CORPORATION H 200-14
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
H 200-14
0 - 0.5000 in Pitch, 14 Tooth, 12 mm Bore Dia., 55.22 mm OD
MI ITEM #
11846267
MFR #
H 200-14
Mfr description
H 200-14 OPTIBELT ZRS STANDARD FOR PLAIN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$57
.62
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
12 mm
For Belt Width
2.0000 in
Outside Diameter
55.22 mm
Pitch
0.5000 in
Details
Number Of
Teeth
14
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items