Overview
Mfr description
RS7670 OLP HOSE REEL, 3/8 X 70FT REELSAF
Specifications
- Hose Inside Diameter3/8 in
- Hose Length70 ft
- Reel Inlet1/2 NPT - Female
- Reel Outlet1/2 NPT - Female
- Rated Pressure300 psi
- Standard Hose Capacity Length70 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data