Overview
Mfr description
RS7850 OMP HOSE REEL, 1/2 X 50FT REELSAF
Specifications
- Hose Inside Diameter1/2 in
- Hose Length50 ft
- Reel Inlet1/2 NPT - Female
- Reel Outlet1/2 NPT - Female
- Rated Pressure3000 psi
- Standard Hose Capacity Length50 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data