Specifications
Dimensions
- Hose Inside Diameter1/4 in
- Hose Length50 ft
Details
- Rated Pressure5000 psi
- Reel Inlet1/2 NPT - Female
- Reel Outlet1/2 NPT - Female
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)