1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
H 300-TB 40
H 300-TB 40
MI ITEM #
11846454
MFR #
H 300-TB 40
List Price
$398.85
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
OPTIBELT CORPORATION H 300-TB 40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
H 300-TB 40
H 300-TB 40
MI ITEM #
11846454
MFR #
H 300-TB 40
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$398.85
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
H 300-TB 40 OPTIBELT ZRS STANDARD FOR TA
Specifications
Number Of Teeth
40
Pitch
0.5000 in
Outside Diameter
6.3125 in
For Belt Width
3.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought