Overview
Mfr description
HD78005 OLB HOSE REEL, 1/2 X 75FT
Specifications
- Hose Inside Diameter1/2 in
- Reel Inlet1/2 NPT - Female
- Reel Outlet1/2 NPT - Female
- Rated Pressure500 psi
- Mount TypeBench Mount, Truck Mount
- Standard Hose Capacity Length75 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data