Overview
Mfr description
HD79005 OLB HOSE REEL, 3/4 X 50FT
Specifications
- Reel Inlet3/4 NPT - Female
- Reel Outlet3/4 NPT - Female
- Rated Pressure500 psi
- Mount TypeBench Mount, Truck Mount
- Standard Hose Capacity Length50 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data