1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
H 150-TB 60
0 - 0.5000 in Pitch, 60 Tooth, 241.18 mm OD
MI ITEM #
11846476
MFR #
H 150-TB 60
List Price
$340.60
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
OPTIBELT CORPORATION H 150-TB 60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
H 150-TB 60
0 - 0.5000 in Pitch, 60 Tooth, 241.18 mm OD
MI ITEM #
11846476
MFR #
H 150-TB 60
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$340.60
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
H 150-TB 60 OPTIBELT ZRS STANDARD FOR TA
Specifications
Number Of Teeth
60
Pitch
0.5000 in
Outside Diameter
241.18 mm
For Belt Width
1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data