Motion
SW7650 OLPT
200 psi, 1/2 NPT - Female Inlet, 9/16-18 - Male Outlet
MI ITEM #11846601
MFR #SW7650 OLPT
Your Price$862.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200 psi, 1/2 NPT - Female Inlet, 9/16-18 - Male Outlet
MI ITEM #11846601
MFR #SW7650 OLPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$862.96/each(List $1,078.71)

Overview

Mfr description
SW7650 OLPT HOSE REEL 3/8 X 50FT

Specifications

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    9/16-18 - Male
  • Rated Pressure
    200 psi
  • Standard Hose Capacity Length
    50 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought