Overview
Mfr description
TWHD74085 OLPT HOSE REEL, 1/4 X 85FT
Specifications
- Hose Inside Diameter1/4 in
- Hose Length85 ft
- Reel Inlet1/4 NPT - Female
- Reel Outlet9/16 - 18 - Male
- Rated Pressure200 psi
- Mount TypeBench Mount, Truck Mount
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data