Motion
S601162-25
Hose Assembly - 25.0000 ft, 7.62 m, 0.2500 in ID, Welding Hose., 200 psi;13.79 bar
Mi Item #11846642
MFR #S601162-25
Price$121.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Assembly - 25.0000 ft, 7.62 m, 0.2500 in ID, Welding Hose., 200 psi;13.79 bar
Mi Item #11846642
MFR #S601162-25

Mfr description
S601162-25 HOSE ASSEMBLY 1/4 I.D. 25FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.71/each

Specifications

Dimensions

  • Fitting Size
    0.5625 in
  • Hose Diameter
    0.2500 in, 6.35 mm
  • Inside Diameter
    0.2500 in, 6.35 mm
  • Length
    25.0000 ft, 7.62 m
  • Nominal Hose Inner Diameter  
    0.2500 in
  • Nominal Hose Outer Diameter  
    0.5300 in;13.46 mm
  • Outside Diameter
    0.5300 in, 13.46 mm
  • Overall Length
    25.0000 ft, 7.62 m
  • Size
    0.2500 in, 6.35 mm
  • Standard Length
    25.0000 ft;7.62 m
  • Standard Stock Lengths
    25.0000 ft;7.62 m
  • Thread Size
    9/16 to 18
  • Wall Thickness
    0.1400 in, 3.56 mm
  • Weight
    3 lbs, 1.36 kg

Details

  • Additional Details
    Hose I.D.: 1/4 in;Hose Length: 25';Max Temperature: 150 °F;Hose Material: Rubber;Pressure: 200 psi;End Fitting 1: 9/16-18 LH(F);End Fitting 2: 9/16-18 LH(F);Hose O.D.: 0.53 in
  • Application
    Welding
  • Connection Type
    9/16-18 LH(F)
  • Construction
    T-Grade
  • Coupling Type
    9/16-18 LH(F)
  • Cover Material
    Rubber
  • Description
    Reelcraft's single welding, T-grade hose for mapp, propane, natural, and fuel gas.
  • Description Keyword
    Welding Hose.
  • End 1 Type
    9/16-18 LH(F)
  • End 2 Type
    9/16-18 LH(F)
  • End Type
    9/16-18 LH(F)
  • Features
    T-Grade
  • Fitting Type
    LH(F)
  • Hose Covering Material
    Rubber
  • Hose End 1
    9/16-18 LH(F)
  • Hose End 2
    9/16-18 LH(F)
  • Hose Material
    Rubber
  • Hose Type
    Single Welding
  • Inlet End Fitting Type
    9/16-18 LH(F)
  • Inner Tube Material
    Rubber
  • Liner Material
    Rubber
  • Manufacturer Catalog Number
    S601162-25
  • Material
    Rubber
  • Material Grade
    T-Grade
  • Max Operating Temperature
    65.56 °C, 150 °F
  • Max Pressure
    13.79 bar, 200 psi
  • Maximum Temperature
    65.56 °C, 150 °F
  • Maximum Working Pressure
    200 psi;13.79 bar
  • Outlet End Fitting Type
    9/16-18 LH(F)
  • Thread Type
    LH(F)
  • Transported Substance
    Fuel Gas, Mapp, Natural Gas, Propane
  • Tube Material
    Rubber
  • Type
    Single Welding
  • Typical Applications
    Welding
  • Working Pressure
    200 psi;13.79 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)