Motion
S601163-100
Hose Assembly - 100.0000 ft, 30.48 m, 0.3750 in ID, Welding Hose., 200 psi;13.79 bar
Mi Item #11846647
MFR #S601163-100
Price$509.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Assembly - 100.0000 ft, 30.48 m, 0.3750 in ID, Welding Hose., 200 psi;13.79 bar
Mi Item #11846647
MFR #S601163-100

Mfr description
S601163-100 HOSE ASSEMBLY 3/8 I.D. 100 F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$509.32/each

Specifications

Dimensions

  • Dash Size
    -6
  • Fitting Size
    0.5625 in
  • Hose Diameter
    0.3750 in, 9.52 mm
  • Inside Diameter
    0.3750 in, 9.52 mm
  • Length
    100.0000 ft, 30.48 m
  • Nominal Hose Inner Diameter  
    0.3750 in
  • Nominal Hose Outer Diameter  
    0.6600 in;16.80 mm
  • Outside Diameter
    16.80 mm, 0.6600 in
  • Overall Length
    100.0000 ft, 30.48 m
  • Size
    0.3750 in, 9.50 mm
  • Standard Length
    100.0000 ft;30.48 m
  • Standard Stock Lengths
    100.0000 ft;30.48 m
  • Thread Size
    9/16 to 18
  • Wall Thickness
    0.1425 in, 3.62 mm
  • Weight
    5.4 kg, 12 lbs

Details

  • Additional Details
    Hose Grade: T-Grade;End Fitting 1: 9/16-18 LH(F);End Fitting 2: 9/16-18 LH(F);UPC: 699567030041
  • Application
    Welding
  • Connection Type
    9/16-18 LH(F)
  • Coupling Type
    9/16-18 LH(F)
  • Cover Material
    Rubber
  • Description
    Reelcraft's single welding, T-grade hose for mapp, propane, natural, and fuel gas.
  • Description Keyword
    Welding Hose.
  • End 1 Type
    9/16-18 LH(F)
  • End 2 Type
    9/16-18 LH(F)
  • End Type
    9/16-18 LH(F)
  • Features
    T-Grade
  • Fitting Type
    LH(F)
  • Hose Covering Material
    Rubber
  • Hose End 1
    9/16-18 LH(F)
  • Hose End 2
    9/16-18 LH(F)
  • Hose Material
    Rubber
  • Hose Type
    Single Welding
  • Inlet End Fitting Type
    9/16-18 LH(F)
  • Inner Tube Material
    Rubber
  • Liner Material
    Rubber
  • Manufacturer Catalog Number
    S601163-100
  • Material
    Rubber
  • Material Grade
    T-Grade
  • Max Operating Temperature
    65.56 °C, 150 °F
  • Max Pressure
    13.79 bar, 200 psi
  • Maximum Temperature
    65.56 °C, 150 °F
  • Maximum Working Pressure
    200 psi;13.79 bar
  • Outlet End Fitting Type
    9/16-18 LH(F)
  • Performance
    200 psi
  • Style
    Single Welding
  • Thread Type
    LH(F)
  • Transported Substance
    Fuel Gas, Natural Gas, Mapp, Propane
  • Tube Material
    Rubber
  • Type
    Single Welding
  • Typical Applications
    Welding
  • Working Pressure
    200 psi;13.79 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)