1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
L 100-60
0 - 0.3750 in Pitch, 60 Tooth, 2 mm Bore Dia., 181.15 mm OD
MI ITEM #
11846669
MFR #
L 100-60
List Price
$233.44
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
OPTIBELT CORPORATION L 100-60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
L 100-60
0 - 0.3750 in Pitch, 60 Tooth, 2 mm Bore Dia., 181.15 mm OD
MI ITEM #
11846669
MFR #
L 100-60
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$233.44
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
L 100-60 OPTIBELT ZRS STANDARD FOR PLAIN
Specifications
Number Of Teeth
60
Pitch
0.3750 in
Bore Diameter
2 mm
Outside Diameter
181.15 mm
For Belt Width
1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data