Motion
S601034-5
Hose Assembly - 5.0000 ft, 1.524 m, 0.7500 in ID, Air/Water Inlet Hose., 250 psi;17.24 bar
Mi Item #11846670
MFR #S601034-5
Price$132.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Assembly - 5.0000 ft, 1.524 m, 0.7500 in ID, Air/Water Inlet Hose., 250 psi;17.24 bar
Mi Item #11846670
MFR #S601034-5

Mfr description
S601034-5 HOSE ASSY, 3/4 X 5FT, PVC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.21/each

Specifications

Dimensions

  • Dash Size
    -12
  • Fitting Size
    0.7500 in, 19.05 mm
  • Hose Diameter
    0.7500 in, 19.05 mm
  • Inside Diameter
    0.7500 in, 19.05 mm
  • Length
    5.0000 ft, 1.524 m
  • Nominal Hose Inner Diameter  
    0.7500 in
  • Nominal Hose Outer Diameter  
    1.0750 in;27.31 mm
  • Outside Diameter
    1.0750 in, 27.31 mm
  • Overall Length
    5.0000 ft, 1.524 m
  • Size
    0.7500 in, 19.05 mm
  • Standard Length
    5.0000 ft;1.52 m
  • Standard Stock Lengths
    5.0000 ft;1.52 m
  • Thread Size
    3/4 to 14 NPT
  • Wall Thickness
    0.1625 in, 4.13 mm
  • Weight
    4 lbs, 1.814 kg

Details

  • Additional Details
    End Fitting 1: 3/4 in NPT(M);End Fitting 2: 3/4 in NPT(M) Swivel;Hose O.D.: 1.075 in;Max Temperature: 150 °F
  • Application
    Air/Water
  • Connection Type
    NPT
  • Construction
    Nylon Braid
  • Coupling Type
    NPT
  • Cover Material
    PVC
  • Description
    3/4 in. x 5 ft. Air/Water Inlet Hose.
  • Description Keyword
    Air/Water Inlet Hose.
  • End 1 Type
    Male NPT
  • End 2 Type
    Male NPT Swivel
  • End Type
    NPT
  • Features
    Flexible Hose Connection, Low Pressure, Swivel End Fitting
  • Fitting Type
    NPT
  • Hose Covering Material
    PVC
  • Hose End 1
    3/4 NPT(M)
  • Hose End 2
    3/4 NPT(M) Swivel
  • Hose Material
    PVC
  • Hose Reinforcement Material
    Nylon Braid
  • Hose Reinforcement Type
    Braid
  • Hose Type
    Air;Water
  • Inlet End Fitting Type
    Male NPT
  • Inner Tube Material
    PVC
  • Liner Material
    PVC
  • Manufacturer Catalog Number
    S601034-5
  • Manufacturer Compatibility
    REELCRAFT IND. INC
  • Material
    PVC
  • Max Operating Temperature
    65.56 °C, 150 °F
  • Max Pressure
    17.24 bar, 250 psi
  • Maximum Temperature
    65.56 °C, 150 °F
  • Maximum Working Pressure
    250 psi;17.24 bar
  • Outlet End Fitting Type
    Male NPT Swivel
  • Performance
    Low pressure
  • Reinforced
    Yes
  • Reinforcement Material
    Nylon Braid
  • Reinforcement Type
    Nylon Braid
  • Reinforcing Cord Material
    Nylon
  • Style
    Braided
  • Thread Type
    NPT
  • Transported Substance
    Air, Water
  • Tube Material
    PVC
  • Type
    Air and Water Hose
  • Typical Applications
    Air, Water
  • Working Pressure
    250 psi;17.24 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)